Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW Lube Filter for Agco Bobcat Case International Harvester

  • Mfr # HF1409

  • Zoro # G005744395


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1409
Zoro #
G005744395
UPC #
023899548224
Country of Origin
Turkey

Description

Specs: Lube Filter Outside Diameter: 3-3/4 (95.3) Length: 9-19/32 (243.7) Thread: 1-3/8 x 12 UNF. Notes: Lube Filter Compatible With / Replacement For diesel and gas applications.Compatible with/Replacement For: Agco - 303506819, P164378, X-ZP3531MG Baldwin - BT8377MPG, BT8850MPG, BT8851MPG, BT8852MPG, BT8853MPG, BT8861, BT8862, BT9370MPG Bobcat - 6668819, 6598903 Case/International Harvester - 132575302, 1346028C1, 1931182, 254353A1, 402652A1, 84226258Replacement for: Agco - 9630; 9635; 9650; 9655; 9670; 9675; 9690; 9695; 9815; R62 Combine; R65 Combine; R75 Combine Baldwin Bobcat - 1213 Skid Steer; 1600 Loader; 2000 Loader; 2400 Loader; 2410 Loader; 3022 Trencher; 3023 Trencher; 430 Excavator; 435 Excavator; 5600 UTV; 641 Skid Steer; 642 Skid Steer; 642B Skid Steer; 643 Skid Steer; 645 Skid Steer; 741 Loader; 742 Skid Steer; 742B Skid Steer; 743 Skid Steer; 743B Skid Steer; 743DS Skid Steer; 843 Skid Steer; 843B Skid Steer; 943 Skid Steer; 953 Skid Steer; 963 Skid Steer; 963G Skid Steer Case/International Harvester - 1085C Indust/Const; 1835B Skid Steer; 1835C Skid Steer; 1838 Skid Steer; 1840 Skid Steer; 1845 Skid Steer; 1845B Skid Steer; 1845C Skid Steer; 1845S Skid Steer; 350B Loader; 360 Trencher; 40XT Skid Steer; 445T Eng; 445TA Eng; 450B Crawler; 450C Crawler; 455B Crawler; 455C Crawler; 480C Indust/Const; 480CK Indust/Const; 480D Indust/Const; 480E Indust/Const; 480ELL Indust/Const; 480F Indust/Const; 480FLL Indust/Const; 480LL Indust/Const; 4T-390 Eng; 550 Crawler; 550E Crawler; 550G Crawler; 550H Crawler; 560 Trencher; 570LXT Indust/Const; 570LXT Series 2 Indust/Const; 570MXT Indust/Const; 580D Indust/Const; 580K Indust/Const; 580L Indust/Const; 580L Series 2 Indust/Const; 580M Indust/Const; 580M Series 2 Indust/Const; 580M Series 3 Indust/Const; 580SD Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.