Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW Lube Filter for Allis Chalmers Caterpillar Ford New Holland JCB

  • Mfr # HF3100

  • Zoro # G805744571


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF3100
Zoro #
G805744571
UPC #
702472996569
Country of Origin
Turkey

Description

Description: Lube Filter , Note : Spin-on type oil filter. Can use w/Atlantic 1209-1799 oil filter adapter. Features: Anti-Drainback Pipe, Anti-Drainback Valve, By-Pass Valve. Lube Filter Compatible With / Replacement For diesel and gas applications. Allis Chalmers - 6040, 700 Lift Truck, 706 Lift Truck, 706B Lift Truck, ACP40 Lift Truck, ACP50 Lift Truck, I-60 Indust/Const , Baldwin , Caterpillar - T40C Lift Truck, T45C Lift Truck, T50C Lift Truck, V30C Lift Truck, V35C Lift Truck, V40C Lift Truck, V40D SA Lift Truck, V40E Lift Truck, V45C Lift Truck, V50C Lift Truck, V50D SA Lift Truck, VC60D SA Lift Truck, VC60E Lift Truck , Fleetguard , Ford/New Holland - L779 Skid Steer, L783 Skid Steer, L785 Skid Steer , JCB - 210S Loader, 2CX Backhoe Loader, 3DS Backhoe Loader, 3DX Backhoe Loader, 410 Loader, 4C Backhoe Loader , Landini - 55F, 55L, 55V, 60F, 60L, DT50, DT5560, DT5860, DT60, DT6060, R50, R5560, R5860, R60, R6060 , Massey Ferguson - 135, 135 UK, 150, 1544, 155, 158 Indust/Const, 165, 20 Indust/Const, 20C Indust/Const, 20D Indust/Const, 20E Indust/Const, 20F Indust/Const, 230, 235 Indust/Const, 240, 240N, 240S, 245, 250, 2500 Forklift, 251XE, 254, 254-4, 255, 263, 265, 2675, 2705, 275, 30 Indust/Const, 300 Combine, 30B Indust/Const, 30D Indust/Const, 30E Indust/Const, 30H Indust/Const, 360, 364F, 364G, 364S, 364V, 40, 40B Indust/Const, 40E Indust/Const, 4500 Forklift, 50A Indust/Const, 50C Indust/Const, AD4.203 Diesel Eng , Renault - 501-4, 601-4 , TAFE - 25DI, 35DI, 45DI , Wix ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.