This item is Discontinued.

Db Electrical New LuK Clutch Kit For Ford New Holland TN55 TN55D TN55S 228-0130-11 328-0332-10 1112-6179

This item is Discontinued.

Db Electrical

New LuK Clutch Kit For Ford New Holland TN55 TN55D TN55S 228-0130-11 328-0332-10 (Discontinued)

Mfr # 1112-6179
Zoro # G905745942
UPC # 23899538898
Country of Origin United Kingdom
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
1112-6179
Zoro #
G905745942
UPC #
23899538898
Country of Origin
United Kingdom

Description

Compatible with/Replacement for Ford New Holland - TN55; TN55D; TN55S; TN60A; TN60DA; TN60SA; TN60VA; TN65; TN65D; TN65S; TN65VLuK RepSet, clutch kit, includes 11" (280mm) 6 bolt, cast iron, 6 lever, double pressure plate, captive 14 spline, 35mm ID, dampened cerametallic 4 pad disc, loose 10 spline rigid cerametallic 4 pad disc, 115mm OD, 75mm ID, 20mm Thk PTO release bearing, 90mm OD, 50mm ID, 21.6mm Thk Trans release bearing, 47mm OD, 17mm ID pilot bearing.