Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Radiator For JCB 214e Backhoe Loader, 506C Loadall 30/915200

  • Mfr # 3106-6300

  • Zoro # G305779400


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Core Thickness
3.94 in
Core Height
19.88 in
Number of Rows
4
Core Material
Aluminum
Inlet/Outlet O.D.
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3106-6300
Zoro #
G305779400
UPC #
023899540891
Country of Origin
India

Dimensions

Core Thickness
3.94 in
Core Height
19.88 in
Mounting Width Center to Center
24.59 in
Core Width
24.25 in
Overall Thickness
6.83 in

Details

Number of Rows
4
Core Material
Aluminum
Inlet/Outlet O.D.
1.73 in
Fins per Inch
4.8

Description

Description : Radiator , Note : Aluminum core. HOA: 25.86" (656.8mm), WOA: 25.78" (654.8mm), Thk OA: 6.83" (173.5mm), inlet/outlet OD: 1.73" (43.9mm), Core Ht: 19.88" (504.9mm), core W: 24.25" (615.9mm), core Thk: 3.94" (100.1mm), Mounting W CtC: 24.59" (624.6mm), 4 Row, 4.8 Fins/In. JCB - 214e Backhoe Loader, 506C Loadall, 520 Loadall, 526 Loadall, 526S Loadall, 528-70 Loadall, 528S Loadall, 530 Loadall, TM270 Loader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.