Zoro Homepage

NEW Release Bearing for Case International Tractor - 362028R92

  • Mfr # 1112-6000

  • Zoro # G805744458


product price: $35.19
/ea

Key Features

Width
0.79 in
Inside Diameter
2.06 in
Outside Dia.
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6000
Zoro #
G805744458
UPC #
023899538461
Country of Origin
United States

Dimensions

Width
0.79 in
Inside Diameter
2.06 in
Outside Dia.
3.56 in

Description

Description: Release Bearing , Note : ID 2.06", OD 3.56", Width 0.79", sealed roller. Case/International Harvester - 2504 Indust/Const, 2544 Indust/Const, 2606 Indust/Const, 300, 330, 340, 350, 400 Farmall, 450 Farmall, 460, 504, 544, 560 Trencher, 606, 656, 660, 664, 686, C135 Eng, C153 Eng, C175 Eng, C200 Eng, C221 Eng, C263 Eng, C291 Eng, D166 Eng, D188 Eng, D193 Eng, D236 Eng, D239 Eng, D282 Eng, D310 Eng, Super MTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.