Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW Release Bearing for Kubota Tractor - TA040-20700

  • Mfr # 1912-2003

  • Zoro # G805747756


product price: $45.98
/ea

Key Features

Inside Diameter
2.16 in
Width
0.75 in
Outside Dia.
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912-2003
Zoro #
G805747756
UPC #
23899500413
Country of Origin
India

Dimensions

Inside Diameter
2.16 in
Width
0.75 in
Outside Dia.
3.23 in

Details

Item
Sealed roller bearing

Description

Description : Release Bearing , Note : Sealed roller bearing w/3.23" (82.04mm) outside diameter by 2.16" (54.86mm) inside diameter by .75" (19.05mm) width. Kubota - L2900DT, L2900DTGST, L2900F, L3010DT, L3010F, L3010GST, L3010HST, L3130DT, L3130F, L3130GST, L3300DT, L3300DTGST, L3300F, L3410DT, L3410GST, L3410HST, L3430DT, L3430GST, L3430HST, L3430HSTC, L3600DT, L3600DTC, L3600DTGST, L3600DTGSTC, L3710DT, L3710DTGST, L3710DTHST, L3710DTHSTC, L3830DT, L3830F, L3830GST, L3830HST, L39 Indust/Const, L4200DT, L4200DTC, L4200DTGST, L4200DTGSTC, L4200F, L4200FC, L4200FGST, L4300DT, L4300F, L4310DT, L4310DTGST, L4310DTGSTC, L4310DTHST, L4310DTHSTC, L4310F, L4330DT, L4330GST, L4330HST, L4330HSTC, L4400DT, L4400F, L4610DTGST, L4610DTHST, L4610DTHSTC, L4630DT, L4630GST, L4630GSTC, L48 Indust/Const, L5030GST, L5030HST, L5030HSTC, M4700, M4700DT, M4800SUDF, M4800SUF, M4900, M4900C, M4900DT, M4900DTC, M4900SU, M4900SUDT, M5040DT, M5040DT1, M5040DTC, M5040DTC1, M5040F, M5040F1, M5040FC, M5040FC1, M5400, M5400DT, M5400DTN, M5700, M5700C, M5700DT, M5700DTC, M5700DTN, M6040DT, M6040DT1, M6040DTC, M6040DTC1, M6040F, M6040F1, M6040FC, M6040FC1, M6800, M6800DT, M6800S, M6800SC, M6800SDT, M6800SDTC, M7040DT, M7040DT1, M7040DTC, M7040DTC1, M7040F, M7040F1, M7040FC, M7040FC1, M8200, M8200C, M8200DT, M8200DTC, M8200DTN, M8200SDTN, M9000, M9000C, M9000DT, M9000DTC, M9000DTL, M9000DTM, M9000DTMC, MX5000DT, MX5000F, MX5000SU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.