New Rim for Case/International Harvester 240 364345R93, 364346R92

  • Mfr # 3008-1022

  • Zoro # G605745167


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Lugs
6
Type
Rim
Style
Two piece
Diameter
24 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3008-1022
Zoro #
G605745167
UPC #
-
Country of Origin
India

Dimensions

Diameter
24 in
Width
12 in

Details

Lugs
6
Type
Rim
Style
Two piece

Description

Description : Rim , Diameter : 24" , Width : 12" , Hub Size : n/a , Lugs : 6 , Style : Two piece , Product Notes : Rear , Rim is shipped bare metal unless pallet quantity ordered Case/International Harvester - 240, 2400 Indust/Const, 2404 Indust/Const, 2424 Indust/Const, 2444 Indust/Const, 2500 Indust/Const, 2504 Indust/Const, 2544 Indust/Const, 2606 Indust/Const, 300, 330, 340, 350, 404, 444, 460, 464, 485, 504, 544, 574, 606, 674

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.