Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Seal for John Deere A A14629, CR20674

  • Mfr # 1413-8104

  • Zoro # G205744973


product price: $18.89
/ea

Key Features

For Use With
For Disc Bearing on Harrows
Width
0.266 in
Inside Diameter
2.085 in
Outside Dia.
3.155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413-8104
Zoro #
G205744973
UPC #
-
Country of Origin
United States

Dimensions

Width
0.266 in
Inside Diameter
2.085 in
Outside Dia.
3.155 in

Details

Item
Seal
For Use With
For Disc Bearing on Harrows

Description

Description : Seal , Note : Seal, for disc bearing on harrows: AWS, BN (8'6" & 9'10"), BWN (8'8" & 9'10"), FW, FWA, KBA, LW, U, US, RW, RWA. Planters: 24B, 25B. OD: 3.155", ID: 2.085", .266" wide. John Deere - A, AW, BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.