This item is Discontinued.

Db Electrical New Starter For 1.6L 1.6 Diesel Volkswagen Vanagon 82 83 1982 1983 0-001-110-009 410-24282

New Starter For 1.6L 1.6 Diesel Volkswagen Vanagon 82 83 1982 1983 0-001-110-009 (Discontinued)

  • Mfr # 410-24282
  • Zoro # G204239005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-24282
Zoro #
G204239005
UPC #
603765076763
Country of Origin
China

Details

Voltage
12V
Power Rating
1.7 kW
Vehicle Fit
VW Vanagon Diesel 1983-82
Item
Starter
Rotation
Counter Clockwise
Starter Type
PMGR
Number Of Teeth
9

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.