
New Starter For 3.5L Honda Pilot 09 10 11 12 13 14 15 2009 2010 2011 2012
Mfr # 410-52492
Zoro # G704238867
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Honda Pilot 3.5L 2009-15
Power Rating
1.2 kW
Starter Type
PMOSGR
Rotation
Counter Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52492
Zoro #
G704238867
UPC #
711811731211
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Honda Pilot 3.5L 2009-15
Power Rating
1.2 kW
Starter Type
PMOSGR
Item
Starter
Rotation
Counter Clockwise
Number Of Teeth
19
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.