Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Starter For Allis Chalmers ED-40 1961-1968 483520, 483548

  • Mfr # 410-30046

  • Zoro # G205779548


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Power
2.2 kw
Rotation
CW
Starter Type
DD
Teeth
11
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-30046
Zoro #
G205779548
UPC #
-
Country of Origin
India

Details

Power
2.2 kw
Rotation
CW
Starter Type
DD
Teeth
11
Voltage
12 V
Unit Type
Starter

Description

Specs: Unit Type: Starter , Voltage: 12 , Rotation: CW , Teeth: 11 , KW: 2.2 , Starter Type: DD Compatible with/Replacement For: LUCAS: 483520, 483548 Replacement for: ALLIS CHALMERS ED-40 1961-1968 CASE 1200 / 1200 Selectmatic 1967-1968, 900 / 900D 1956-1958, 950 / 950D 1958-1962, 990 1964-1970 MASSEY FERGUSON FE-35 1956-1960, MF-702 1959-1962 CASE 3220 1994-1997, 3230 1994-1997, 380B 1981-1987, 380CK 1973-1980, 385 1985-1990, 395 1991-1993, 4210 1994-1997, 4230 1994-1997, 4240 1994-1997, 495 1991-1994, 595 1991-1994, 695 1991-1994, 885 1985-1990, 895 1991-1994, 995 1991-1994 INTERNATIONAL 474 1973-1976, 484 Row Crop or Utility 1978-1984, 584 Row Crop or Utility 1978-1984, 684 Row Crop or Utility 1978-1984, 784 Row Crop or Utility 1978-1984, 884 Row Crop or Utility 1979-1984 MASSEY FERGUSON MF-50 1970-1971

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.