
New Starter for BLUEBIRD OTTAWA Terminal TRACTOR ISB ENGINE 428000-5120
Mfr # 410-52444
Zoro # G111893093
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number of Teeth
11
Unit Type
Starter
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52444
Zoro #
G111893093
UPC #
196140158913
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Number of Teeth
11
Unit Type
Starter
Rotation
CW
Power
2.7 kw
Starter Type
PLGR
Voltage
12 V
Description
DB Electrical 410-52444 Starter Compatible With/Replacement For Bluebird Ottawa Terminal Tractor Cummins 6.7L ISB Engine 12 Volt, CW, 11 Teeth /428000-5120, 428000-5121 / 0108907
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.