New Starter For Caterpillar Lift Truck T50B T60D T70D T80D T90D Tc100D Tc120D
- Mfr # 410-52146
- Zoro # G904237387
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Caterpillar
Power Rating
2.5 kW
Rotation
Clockwise
Number Of Teeth
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-52146
- Zoro #
- G904237387
- UPC #
- 603765066856
- Country of Origin
- China
- Voltage
- 12V
- Vehicle Fit
- Caterpillar
- Power Rating
- 2.5 kW
- Rotation
- Clockwise
- Item
- Starter
- Number Of Teeth
- 10
- Starter Type
- OSGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.