
New Starter for Farmann 71W 17219, IS 0618, IS 1387, AZJ3145, AZJ3195
Mfr # 410-29063
Zoro # G911893095
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
PLGR
Unit Type
Starter
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-29063
Zoro #
G911893095
UPC #
196140007747
Country of Origin
India
Details
Material
Metal
Standards
Professional Quality
Starter Type
PLGR
Unit Type
Starter
Rotation
CW
Power
3.2 kw
Voltage
12 V
Number of Teeth
9
Description
DB Electrical SIA0020 Starter Compatible With/Replacement For 3.2KW CW Rotation PLGR Starter Type 9 Tooth Count 12V Farymann 71W, 95W, P30 11.130.510, 11.130.618, 11.130.510, 11.130.618, 11.130.510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.