Shop DB ELECTRICAL
See all product information
Create Account
New Starter for Hino 30680 190-6417 428000-6990 28100-78190 12v, 2.7 KW
- Mfr # 410-52645
- Zoro # G111893246
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Fan Type
EF
Rotation
CW
Amperage
160 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-52645
- Zoro #
- G111893246
- UPC #
- 196140008027
- Country of Origin
- China
- Material
- Metal
- Standards
- Professional Quality
- Fan Type
- EF
- Rotation
- CW
- Amperage
- 160 A
- Unit Type
- Alternator
- Regulator
- IR
- Voltage
- 12V
Description
Starter Compatible with/Replacement for 11 Teeth, 12V, 2.7 KW, CW Rotation DENSO 428000-6990, HINO 28100-78190, LESTER 30680, PIC 190-6417
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.