New Starter for Honda 75 90 135 150 OUTBOARD BF70 BF90 BF135 BF150 MARINE

  • Mfr # 410-48148

  • Zoro # G511893358


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
9
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48148
Zoro #
G511893358
UPC #
196140152065
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Rotation
CW
Number of Teeth
9
Voltage
12 V
Starter Type
PMGR
Unit Type
Starter

Description

DB Electrical 410-48148 Starter Compatible With/Replacement For Honda Engines Marine Outboard BF135 BF150 2004-2014, BF75 BF90 2007-2014/31200-ZY6-003, 31200-ZY9-003, 31200-ZY9A-0031, MHG019, MHG026

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.