
New Starter For Hyundai 2.0L 2.0 Spectra 2007 2008 2009 & Sportage 07 08 09 10
Mfr # 410-40031
Zoro # G004237096
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Hyundai Elantra Wagon 1.8L W/At 2011-12,Hyundai Elantra 2.0L W/At 2007-12,Hyundai Tiburon 2.0L W/At 2007-08,Kia Soul 2.0L W/At 2010-11,Kia Sportage 2.0L W/At 2007-10,Hyundai Coupe 2.0L 16V 2008-On,Hyundai I30 2.0L 16V 2007-On,Hyundai Tiburon 2.0L Cvvt 2006-On,Kia Ceed 2.0L 16V 2006-On,Kia Pro Ceed 2.0L 16V 2008-On,Kia Sportage 2.0L 16V2004-On
Number Of Teeth
8
Rotation
Clockwise
Starter Type
PMGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-40031
Zoro #
G004237096
UPC #
603765087912
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Hyundai Elantra Wagon 1.8L W/At 2011-12,Hyundai Elantra 2.0L W/At 2007-12,Hyundai Tiburon 2.0L W/At 2007-08,Kia Soul 2.0L W/At 2010-11,Kia Sportage 2.0L W/At 2007-10,Hyundai Coupe 2.0L 16V 2008-On,Hyundai I30 2.0L 16V 2007-On,Hyundai Tiburon 2.0L Cvvt 2006-On,Kia Ceed 2.0L 16V 2006-On,Kia Pro Ceed 2.0L 16V 2008-On,Kia Sportage 2.0L 16V2004-On
Number Of Teeth
8
Item
Starter
Rotation
Clockwise
Starter Type
PMGR
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.