
New Starter for John Deere 2840 77 78 79 1977 1978 1979 15024
Mfr # 410-12502
Zoro # G311893107
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Starter Type
DD
Unit Type
Starter
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12502
Zoro #
G311893107
UPC #
196140138601
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Starter Type
DD
Unit Type
Starter
Rotation
CW
Number of Teeth
10
Voltage
12 V
Description
DB Electrical 410-12502 Starter Compatible With/Replacement For John Deere 6600 1978, 6602, 7700, 4030 1975-1978, 5200 1974-1977, 5440 1977-1982, 2840 1977-1979, 4230, 4430, 4630 1976-1978 AR77254
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.