New Starter For John Deere Lift Truck 485E 486E 488E And 210Le Re507639 18483

  • Mfr # 410-29030

  • Zoro # G604236604


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
4.2 kW
Vehicle Fit
John Deere 486E Loader
Starter Type
PLGR
Number Of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-29030
Zoro #
G604236604
UPC #
603765085222
Country of Origin
China

Details

Voltage
12V
Power Rating
4.2 kW
Vehicle Fit
John Deere 486E Loader
Starter Type
PLGR
Item
Starter
Number Of Teeth
10
Rotation
Clockwise

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.