New Starter for Kubota, Tier 4 Engines PMGR CW 12-Volt 9-Tooth, 1G484-63001

  • Mfr # 410-48225

  • Zoro # G111893062


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Rotation
CW
Fits
Carrier, Kubota Tier 4 Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-48225
Zoro #
G111893062
UPC #
196140152799
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Rotation
CW
Fits
Carrier, Kubota Tier 4 Engines
Power
2 kw
Voltage
12 V
Part Type
UNIT
Starter Type
PMGR

Description

Starter Compatible with/Replacement for Kubota, Tier 4 Engines Pmgr; Cw; 12-Volt; 9-Tooth, 1G484-63001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.