
New Starter For M2 Business Class Freightliner Truck With Mercedes Mbe900 Engine
Mfr # 410-52410
Zoro # G804238613
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Freightliner Trucks / Buses W/4.0L 6.4L
Power Rating
4.8 kW
Number Of Teeth
11
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-52410
Zoro #
G804238613
UPC #
603765068027
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Freightliner Trucks / Buses W/4.0L 6.4L
Power Rating
4.8 kW
Number Of Teeth
11
Rotation
Clockwise
Starter Type
OSGR
Item
Starter
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.