New Starter For Massey Ferguson Farm Tractor 2.8kW 12V MF-185 MF-188 MF-240
- Mfr # 410-30004
- Zoro # G805746513
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Power Rating
2.8 kW
Voltage
12V
Rotation
Clockwise
Number Of Teeth
10
Starter Type
DD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-30004
- Zoro #
- G805746513
- UPC #
- -
- Country of Origin
- India
- Item
- Starter
- Power Rating
- 2.8 kW
- Voltage
- 12V
- Rotation
- Clockwise
- Number Of Teeth
- 10
- Starter Type
- DD
Description
Specs: Unit Type: Starter , Voltage: 12 , Rotation: CW , Teeth: 10 , KW: 2.8 , Starter Type: DD Compatible with/Replacement For: ISKRA: 483818 , LUCAS: 483470, 483508, 483509, 483510, 483511, 483512, 483513, 483514 Replacement for: MASSEY FERGUSON MF-165 1971-1972, MF-168 1971-1972, MF-175S 1970-1972, MF-178 1970-1972, MF-185 1970-1972, MF-188 1972-1974, MF-240 1983-1999, MF-250 1983-1986, MF-261 1992-1998, MF-270 1983-1986, MF-271 1998-2000, MF-281 1998-2000, MF-283 1985-1999, MF-290 1983-1986, MF-298 1983-1986, MF-3050 1987-1989, MF-3060 1987-1993, MF-3070 1987-1993, MF-30D 1982-1986, MF-3610 1987-1990, MF-3630 1987-1990, MF-365 1990-1996, MF-375 1986-1998, MF-383 1986-1998, MF-390 1987-1998, MF-396 1992-1998, MF-398 1987-1997, MF-399 1987-1998, MF-50 1973-1975, MF-506 All, MF-50E 1983-1994, MF-520 1971-1979, MF-525 1971-1979, MF-620 1971-1972, MF-625 1971-1972, MF-670 1983-1986, MF-690 1983-1986, MF-698 1983-1986, MF-698T 1983-1986, MF-699 1984-1986, MF-9500 1973-1980
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.