Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Starter for Porsche 911, Massey Ferguson DD 12 Volt CCW 9 Tooth

  • Mfr # 410-24304

  • Zoro # G311893299


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Part Type
UNIT
Fits
Porsche 911 1972-86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24304
Zoro #
G311893299
UPC #
196140146422
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Number of Teeth
9
Part Type
UNIT
Fits
Porsche 911 1972-86
Unit Type
Starter
Rotation
CCW
Starter Type
DD
Power
1.5 kw
Voltage
12 V

Description

DB Electrical 410-24304 Starter Compatible With/Replacement For Massey Ferguson MF-8450 1989-1996, MF-8460 1989-1997, Porsche 911 Series 1972-1989, 930 1976-1979 0-986-010-810, 0-986-012-660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.