New Starter for Tier I TUG GT-110 All 0-001-230-006, 0118-0928, 1230006 12V CW
- Mfr # MAH-MS446
- Zoro # G611893272
product price:
$
677.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Gear OD
33.9 in
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAH-MS446
- Zoro #
- G611893272
- UPC #
- -
- Country of Origin
- Slovenia
- Material
- Metal
- Standards
- Professional Quality
- Rotation
- CW
- Gear OD
- 33.9 in
- Voltage
- 12V
- Number of Teeth
- 9
- Unit Type
- Starter
- Starter Type
- PLGR
- Power
- 3 kw
Description
Starter Compatible With/Replacement For Deutz BF4M2012 Tier II TUG GT-110 All, MT-16 All 0-001-230-006, 0118-0928, 0118-0928KZ, 0304-5396, 112071, 118-0928, 120-6045, 1230006, 12-41-7-754-661
- •Factory direct pricing with no middleman markup delivers exceptional value
- •Compatible with/Replacement forANDRE NIERMANN : 1230006, ARROWHEAD (OEM) (OLD) : B0001230006, ARROWHEAD (OEM) : B0001262002, BSR9981N, MS446, IS1254, MS446, MS65, ARROWHEAD : SBO0099, ATLANTIC : 1300-0103, BARSANCO : 570-18232, : 12-41-7-754-661, BOSCH : 0-001-230-006, CARGO : 112071, DELCO REMAN (EUROPE) : DRS9020, DEUTZ : 0118-0928, 0118-0928KZ, 0304-5396, DIXIE : TS-6187
- •Specs : Voltage : 12, Gear OD : 33.9, KW : 3, Rotation : CW, Starter Type : PLGR, Teeth : 9
- •1-year warranty protects you after your purchase
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.