Zoro Homepage

New Starter for Universal Products 03101-3180, 4900574

  • Mfr # 410-52275

  • Zoro # G605779551


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cummins A 2300 engine
Voltage
12V
Wattage
2 kW
Rotation
Clockwise
Number Of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52275
Zoro #
G605779551
UPC #
-
Country of Origin
China

Details

Item
Poong Sung starter
For Use With
Cummins A 2300 engine
Voltage
12V
Wattage
2 kW
Rotation
Clockwise
Number Of Teeth
15

Description

Description : Starter , Note : 12 volt, 2.0 kw, 15 tooth, CW, OSGR. Poong Sung Starter Compatible with/Replacement for Cummins A 2300 engine. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.