
New Starter for Volvo PENTA 3.0GSP 4cyl 181ci 3.0L Gas 2000-2002 10095, ST95
Mfr # 410-12610
Zoro # G011893261
product price:Â $111.17
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Unit Type
Starter
Starter Type
PMGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-12610
Zoro #
G011893261
UPC #
196140139561
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CW
Unit Type
Starter
Starter Type
PMGR
Power
1.4 kw
Number of Teeth
9
Voltage
12 V
Description
Starter Compatible With/Replacement For 6cyl 262ci 4.3L Gas PENTA 4.3GS 93 94 95 96 97 98 99 1993 1994 1995 1996 1997 1998 1999 50-812428A3, 50-812604A2 1.4KW 9T Tooth Count 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.