New Steering Cylinder For Ford New Holland 2000, 2110, 231, 2310

  • Mfr # 1101-1702

  • Zoro # G905743467


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Hand
Left; Right
Rod Diameter
1/2 in
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
1101-1702
Zoro #
G905743467
UPC #
-
Country of Origin
Turkey

Dimensions

Rod Diameter
1/2 in

Details

Item
Steering Cylinder
Hand
Left; Right

Description

Specs: Description: Steering Cylinder Rod Diameter: 1/2" Notes: Left hand, right hand Compatible with/Replacement For: Ford/New Holland: E2NN3A540BA, E2NN3D547AA, E4NN3A540AA, E4NN3D547AA, X-HFE2NN3A540BA, X-S.60656 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2000 Series 4 Cyl 62-64; 2031; 2100; 2110 3 Cyl Tractor; 2120 3 Cyl Tractor; 2120 4 Cyl; 63-64; 2131; 2150; 230A; 231; 2310; 2600; 2600R; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3100; 3120; 3150; 334; 335; 3600; 3600R; 3610; 3610NO; 3610V; 3900; 3910; 3910H; 3910R; 3910V; 4000 Series 3 Cyl 65-74; 4000 Series 4 Cyl 62-64; 4031; 4100; 4110; 4110V; 4120; 4131; 4140; 4600SU; 4610SU; 4610V; 530A; 531; 600; 600 Series 4 Cyl; 601; 601 Series 4 Cyl; 611; 620; 621; 630; 631; 640; 641; 650; 651; 660; 661; 671; 681; 800; 800 Series 4 Cyl; 801; 801 Series 4 Cyl; 811; 820; 821; 840; 841; 850; 851; 860; 861; 871; 881; NAA