Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planetary Gear For Case International Harvester B1550D, B1550HSTD

  • Mfr # 1704-1117

  • Zoro # G305747652


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-11/16 in
Teeth
23
Width
1 in
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704-1117
Zoro #
G305747652
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1-11/16 in
Width
1 in
Outside Diameter
3 in

Details

Item
Planetary Gear
Teeth
23

Description

Description : Planetary Gear , Inside Diameter : 1 11/16" , Outside Diameter : 3" , Width : 1" , Teeth : 23 , Notes : , 4wd Case/International Harvester - 580L Indust/Const, 580L Series 2 Indust/Const, 580M Indust/Const, 580M Series 2 Indust/Const, 580M Series 3 Indust/Const, 580SL Indust/Const, 580SL Series 2 Indust/Const, 580SM Indust/Const, 580SM Series 2 Indust/Const, 580SM Series 3 Indust/Const, 580SM+ Series 2 Indust/Const, 580SM+ Series 3 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.