Zoro Homepage

Power Steering Conversion Kit for Ford/ Holland 4000 Series 3 Cyl 65-74, 4600

  • Mfr # 1101-2001

  • Zoro # G205743594


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
250 psi
Flow Rate
250 GPM at 1000 RPM
Relief Valve
Internal
Volume
12 cc/rev
Drive Type
Gear style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-2001
Zoro #
G205743594
UPC #
-
Country of Origin
Turkey

Details

Item
Power Steering Conversion Kit
Max. Pressure
250 psi
Flow Rate
250 GPM at 1000 RPM
Relief Valve
Internal
Volume
12 cc/rev
Drive Type
Gear style
Number of Teeth
26

Description

Specifications: Description: Power Steering Conversion Kit Replaces OEM Number: Ford/New Holland: X-A-FD100, X-PSKF2, X-S.60748 Replacement for: Ford/New Holland: 4000 Series 3 Cyl 65-74; 4600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.