Zoro Homepage

Power Steering Pump for Case International 480B 580B

  • Mfr # 1701-8601

  • Zoro # G305744842


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
9.0 LPM at 1000 RPM
Drive Type
Gear style
Volume
6 cc/rev
Relief Valve
Internal
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-8601
Zoro #
G305744842
UPC #
-
Country of Origin
China

Details

Item
Power Steering Pump
Flow Rate
9.0 LPM at 1000 RPM
Drive Type
Gear style
Volume
6 cc/rev
Relief Valve
Internal
Number of Teeth
14
Max. Pressure
1740 psi

Description

Specs: Power Steering Pump Max PSI: 1740 Notes: Non-threaded locator hole on upper DE housing.Compatible with/Replacement For: Case/International Harvester - A137187, A36559Replacement for: Case/International Harvester - 480B Indust/Const; 580 Indust/Const; 580B Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.