Zoro Homepage

Power Steering Pump for Ford Holland - 83983181 E8NN3K514BA

  • Mfr # 1101-1057

  • Zoro # G405746333


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Max PSI
1100
Rating
8.0 GPM at 1000 RPM
Relief Valve
Internal
Volume
16cc/rev
Tooth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1057
Zoro #
G405746333
UPC #
-
Country of Origin
United States

Details

Max PSI
1100
Rating
8.0 GPM at 1000 RPM
Relief Valve
Internal
Volume
16cc/rev
Tooth
26
Type
Power Steering Pump
Drive Type
Gear style

Description

Specifications: Description: Power Steering Pump , Notes: For use on models with Flat style fittings. Replaces OEM Number: Ford/New Holland: 83983181, E8NN3K514BA Replacement for: Ford/New Holland: 3230; 3430; 3930; 3930H; 3930N; 3930NO; 4130 3 Cyl 90-99; 4130N; 4130NO; 4630; 4630O; 4830; 5030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.