Zoro Homepage

Power Steering Pump for Ford Holland E7NN3K514CA

  • Mfr # 1101-1025

  • Zoro # G905745966


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Internal
Max PSI
1600
Rating
2.74 GPM at 1000 RPM
Tooth
26
Type
Power Steering Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1025
Zoro #
G905745966
UPC #
-
Country of Origin
United States

Details

Relief Valve
Internal
Max PSI
1600
Rating
2.74 GPM at 1000 RPM
Tooth
26
Type
Power Steering Pump
Volume
10cc/rev
Drive Type
Gear style

Description

Specifications: Description: Power Steering Pump , Notes: 1600 PSI, 2.74 GPM at 1000 RPM. 5/8" port. Replaces OEM Number: Ford/New Holland: E7NN3K514CA, X-A-E7NN3K514CA Replacement for: Ford/New Holland: 250C; 260C; 340; 340A; 340B; 345C Indust/Const; 345D Indust/Const; 445 Indust/Const; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 450 Indust/Const; 455 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 550 Indust/Const; 555 Indust/Const; 555A Indust/Const; 555B Indust/Const; 655 Indust/Const; 655A Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.