Power Steering Pump for Ford Tractor 4630 4830 5030
- Mfr # 1101-1045
- Zoro # G205746663
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Tooth
26
Rating
8.0 GPM at 1000 RPM
Max PSI
1100
Volume
10.3cc/rev
Relief Valve
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101-1045
- Zoro #
- G205746663
- UPC #
- -
- Country of Origin
- United States
- Tooth
- 26
- Rating
- 8.0 GPM at 1000 RPM
- Max PSI
- 1100
- Volume
- 10.3cc/rev
- Relief Valve
- Internal
- Type
- Power Steering Pump
- Drive Type
- Gear style
Description
Specifications: Description: Power Steering Pump , Notes: Uses 'O' ring fittings on pressure and tank return port. Replaces OEM Number: Ford/New Holland: 82854836, F1NN3K514BA99M, X-A-F1NN3K514BA99M, X-HF82854836 Replacement for: Ford/New Holland: 4630; 4830; 5030
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.