Power Steering Pump For Massey Ferguson 135 202 204 2135 35 544443M91

  • Mfr # 1201-1623

  • Zoro # G905745553


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Internal
Max. Pressure
1350 psi
Flow Rate
8.0 GPM at 1000 RPM
Drive Type
Gear style
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201-1623
Zoro #
G905745553
UPC #
-
Country of Origin
Turkey

Details

Item
Power Steering Pump
Relief Valve
Internal
Max. Pressure
1350 psi
Flow Rate
8.0 GPM at 1000 RPM
Drive Type
Gear style
Number of Teeth
12
Volume
5 cc/rev

Description

Specifications: Description: Power Steering Pump , Drive Type: Gear style , Tooth: 12 , Relief Valve: Internal , Rating: 8.0 GPM at 1000 RPM , Max PSI: 1350 , Volume CC: 5/rev , Notes: Power steering pump, helical cut gear, Compatible with/Replacement for Massey Ferguson: 544443M91, X-S.60118 Replacement for: Massey Ferguson: 135; 202 Indust/Const; 204 Indust/Const; 2135 Indust/Const; 35; 50; 50 Loader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.