Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Pump For Massey Ferguson 165, 175 523092M91, HM523092;

  • Mfr # 1201-1608

  • Zoro # G205745406


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Internal
Volume
6 cc
Drive Type
Gear style
Number of Teeth
14
Max. Pressure
1595 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1608
Zoro #
G205745406
UPC #
-
Country of Origin
United States

Details

Item
Power Steering Pump
Relief Valve
Internal
Volume
6 cc
Drive Type
Gear style
Number of Teeth
14
Max. Pressure
1595 psi
Flow Rate
1.9 GPM at 1500 RPM

Description

Specs: Description: Power Steering Pump , Drive Type: Gear style , Tooth: 14 , Relief Location: Internal , Pump Rating: 1.9 GPM at 1500 RPM , Max PSI: 1595 , Volume: 6C C Replaces OEM Numbers: Massey Ferguson: 523092M91, HM523092 Compatible With/Replacement For: Massey Ferguson 165, 175, 255, 265, 275, 30, 31 Combine, 382, 50C Indust/Const, 50D Indust/Const, 6500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.