Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Pump For Massey Ferguson Tractor 165, 255, 3165, 40, 50, 65

  • Mfr # 1201-1609

  • Zoro # G305745375


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Internal
Volume
6 cc/rev
Number of Teeth
13
Drive Type
Gear style
Flow Rate
1.9 GPM at 1500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1609
Zoro #
G305745375
UPC #
-
Country of Origin
United States

Details

Item
Power Steering Pump
Relief Valve
Internal
Volume
6 cc/rev
Number of Teeth
13
Drive Type
Gear style
Flow Rate
1.9 GPM at 1500 RPM
Max. Pressure
1595 psi
Application
Diesel Applications

Description

Specifications: Description: Power Steering Pump , Drive Type: Gear style , Tooth: 13 , Relief Valve: Internal , Rating: 1.9 GPM at 1500 RPM , Max PSI: 1595 , Volume CC: 6/rev , Notes: LH helical cut gear. Power steering pump for diesel applications. Compatible with/Replacement for Massey Ferguson: 1188772M92, 1884357M91, 3107201M91, 3600189M91, 518633M91, 523090M91, X-523090M91, X-A-523090M91, X-HM523090, X-S.6086 Replacement for: Massey Ferguson: 165; 255; 3165 Indust/Const; 40B Indust/Const; 50A Indust/Const; 65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.