Zoro Homepage

Power Steering Pump for Massey Ferguson Tractor - 773126M92

  • Mfr # 1201-1606

  • Zoro # G905745454


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
6.0 LPM at 1000 RPM
Drive Type
Gear style
Number of Teeth
13
Max. Pressure
1500 psi
Volume
6 cc/rev
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1606
Zoro #
G905745454
UPC #
-
Country of Origin
Turkey

Details

Item
Power Steering Pump
Flow Rate
6.0 LPM at 1000 RPM
Drive Type
Gear style
Number of Teeth
13
Max. Pressure
1500 psi
Volume
6 cc/rev
Relief Valve
Internal

Description

Specs: Description: Power Steering Pump , 1500 psi relief valve, 13 tooth straight cut drive. JS Barnes type, Will not replace Sundstrand units.6 1/4" L, 4 1/4" H Replaces OEM Numbers: Massey Ferguson - 193208M91, 518369M92, 527904M91, 773126M92 Compatible With/Replacement For: Massey Ferguson - 135, 150, 20 Indust/Const, 20D Indust/Const, 20E Indust/Const, 20F Indust/Const, 230, 231, 235 Indust/Const, 240, 240P, 245, 30, 30D Indust/Const, 30E Indust/Const, 35, 40, 50 Loader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.