Pressure Plate For Ford/ Holland 2000, 2110, 2120, 2150 RE42515;

  • Mfr # 1412-6056

  • Zoro # G505744307


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Number of Fingers
13
Type
Clutch Plate
Number of Splines
11 in
OD
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412-6056
Zoro #
G505744307
UPC #
023899524235
Country of Origin
China

Details

Number of Fingers
13
Type
Clutch Plate
Number of Splines
11 in
OD
Double

Description

Specs: Description: Clutch Plate , Number of Fingers: 6 , Number of Splines: 13 , OD: 11" , Type: Double Replaces OEM Numbers: John Deere: RE42515, RE66695 Compatible With/Replacement For: John Deere 5200, 5210, 5300, 5310, 5310N, 5400, 5400N, 5410, 5415, 5500, 5500N, 5510, 5510N, 5600, 5615, 5700 and 5715

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.