PTO Conversion Shaft For Ford/ Holland 2N, 8N, 9N 9N700-38

  • Mfr # 1112-0009

  • Zoro # G705743742


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Application
Used To Convert From 1-1/8 in to 1-3/8 in
Includes
PTO Housing, Collar with Set Pin, Snap Ring, Front PTO Bearing, Front PTO Sleeve, PTO Seal
Number of Splines
6
Outside Dia.
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-0009
Zoro #
G705743742
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Dia.
1-3/8 in

Details

Item
PTO Conversion Shaft
Application
Used To Convert From 1-1/8 in to 1-3/8 in
Includes
PTO Housing, Collar with Set Pin, Snap Ring, Front PTO Bearing, Front PTO Sleeve, PTO Seal
Number of Splines
6

Description

Specs: Description: PTO Conversion Shaft , Notes: Shaft is 30 7/8" length by 1 3/8" diameter w/6 splines, can be used to convert from 1 1/8" to 1 3/8", includes PTO housing, collar with set pin, snap ring, front PTO bearing, front PTO sleeve, PTO seal - all preassembled. Does not come with Gasket or PTO Cap. Compatible with/Replacement For: Atlantic (Prior): 1212-0010 , Ford/New Holland: 9N700-38 , Massey Ferguson: 181173M1 Replacement for: Ford/New Holland 2N, 8N, 9N Massey Ferguson TO20, TO30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.