
PTO Conversion Shaft For Ford New Holland NAA70038, NAA700-38
Mfr # 1112-0004
Zoro # G505743546
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Splines
6
Outside Dia.
1-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112-0004
Zoro #
G505743546
UPC #
-
Country of Origin
Turkey
Dimensions
Outside Dia.
1-3/8 in
Details
Item
PTO Conversion Shaft
Number of Splines
6
Description
Description : PTO Conversion Shaft , Length : 30 3/8" , Outside Diameter 1 : 1 3/8" , Spline Count 1 : 6 , Notes : Kit, Shaft, PTO (Conversion from 1 1/8" to 1 3/8" 6 Spline) Ford/New Holland - Golden Jubilee, Jubilee, NAA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.