
Pulley For Arrowhead AND5038, ZM95.005.03, ZN5503, Zen S.A.: 5503
Mfr # 207-52016
Zoro # G904993764
product price:Â $38.39
/eaKey Features
Thickness
40.6 mm
Inside Diameter
0.669 in
Groove O.D.
2.075 in
Pulley Type
Clutch
Groove Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
207-52016
Zoro #
G904993764
UPC #
714205022469
Country of Origin
Brazil
Dimensions
Thickness
40.6 mm
Inside Diameter
0.669 in
Thread Size
M14-1.5
Outside Dia.
2.319 in
Details
Item
Pulley
Groove O.D.
2.075 in
Pulley Type
Clutch
Groove Type
Serpentine
Number Of Grooves
7
Description
Description: Pulley
Critical Note: Clutch Type Version
Groove OD: 2.075"
Groove OD: 52.700mm
Groove Type: Serpentine
ID: 0.669"
ID: 17 mm
Number Of Grooves: 7
OD: 2.319"
OD: 58.900 mm
Pulley Type: Clutch
Quality Type: Standard
Thickness: 40.600 mm
Thread Size: M14-1.5
Replaces OEM Numbers:
Arrowhead: 920954, AND5038, ZM95.005.03, ZN5503
J&N Electrical Products: 207-52003, 207-52011, 207-52019
Toyota: 27415-0W010, 27415-0W130, 27415-0W131
Zen S.A.: 5503, *Verify the part fits before purchasing
Critical Note: Clutch Type Version
Groove OD: 2.075"
Groove OD: 52.700mm
Groove Type: Serpentine
ID: 0.669"
ID: 17 mm
Number Of Grooves: 7
OD: 2.319"
OD: 58.900 mm
Pulley Type: Clutch
Quality Type: Standard
Thickness: 40.600 mm
Thread Size: M14-1.5
Replaces OEM Numbers:
Arrowhead: 920954, AND5038, ZM95.005.03, ZN5503
J&N Electrical Products: 207-52003, 207-52011, 207-52019
Toyota: 27415-0W010, 27415-0W130, 27415-0W131
Zen S.A.: 5503, *Verify the part fits before purchasing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.