Zoro Homepage

Pump repair Kit for Ford Holland Tractor - CKPN600A

  • Mfr # 1101-1009

  • Zoro # G405745886


product price: $39.99
/ea

Key Features

For Use With
For Units w/Cast-Iron Piston Type Pump
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
1101-1009
Zoro #
G405745886
UPC #
-
Country of Origin
Turkey

Details

For Use With
For Units w/Cast-Iron Piston Type Pump

Description

Specifications: Description: Pump Repair Kit , Notes: Minor repair Kit Compatible With/Replacement For units w/cast-iron piston type pump. For models w/o IPTO only. Not compatible w/NCA600C or NCA600F pumps. Replaces OEM Number: Ford/New Holland: CKPN600A, X-A-CKPN600A, X-S.65428 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 2600; 2600V; 2610; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3300; 3310; 333; 3330; 335; 340; 3400; 340A; 3500; 3550 Indust/Const; 3600; 3600V; 3610; 4110; 4140; 420 Indust/Const; 4330; 4340; 4400; 4410; 445 Indust/Const; 4500 Indust/Const; 4600; 4600SU; 4610; 515 Indust/Const; 530A; 531; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 545 Indust/Const; 7600