Radiator for Allis Chalmers - WC, WD, WD45, WF 70228585, 70228587

  • Mfr # 1606-6500

  • Zoro # G605778844


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap
Width
18-3/4 in
Fins per Inch
7
Side Frame Width
5-1/2 in
Core Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606-6500
Zoro #
G605778844
UPC #
-
Country of Origin
Turkey

Dimensions

Width
18-3/4 in
Side Frame Width
5-1/2 in

Details

Includes
Cap
Fins per Inch
7
Core Material
Copper
Number of Rows
3

Description

Description: Radiator , Note : H: 24 1/4", W: 18 3/4", Side Frame W: 5 1/2", 3 row core, 7 fins/inch, includes cap. Copper core. Allis Chalmers - WC, WD, WD45, WF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.