Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator for Case International 380B LOADER Others - 84524C93

  • Mfr # 1706-6509

  • Zoro # G105745407


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Type
Radiator
Top Hose Connection Outside Diameter
1-1/2 in
Core Thickness
2-1/2 in
Core Width
18-3/8 in
Neck Height
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6509
Zoro #
G105745407
UPC #
023899540044
Country of Origin
Turkey

Dimensions

Top Hose Connection Outside Diameter
1-1/2 in
Core Thickness
2-1/2 in
Core Width
18-3/8 in
Neck Height
5-1/16 in
Core Height
17-1/2 in
Overall Thickness
3 in
Overall Height
22-3/8 in
Overall Width
18-1/4 in
Mounting Width Center to Center
17 1/2 in
Lower Hose Connection Outside Diameter
1-1/2 in

Details

Type
Radiator
Rows
3
Fins per Inch
2 in
Includes Pressure Cap
Not Included

Description

Specs: Radiator Core Height: 17 1/2" Core Width: 18 3/8 Notes: For units without air-conditioning and without cab. Copper core.Compatible with/Replacement For: Case/International Harvester - 3121412R91, 3121413R91, 3121414R91, 84524C93, X-A-84524C93Replacement for: Case/International Harvester - 380B Indust/Const; 385; 484; 485; 584 Indust/Const; 684; 685; 784; 885

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.