Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator For Case International Harvester 580C Backhoe Loader

  • Mfr # 1706-6512

  • Zoro # G205745482


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Core Thickness
1-7/8 in
Lower Hose Connection Outside Diameter
1-3/4 in
Overall Thickness
2 in
Type
Radiator
Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6512
Zoro #
G205745482
UPC #
023899540051
Country of Origin
Turkey

Dimensions

Core Thickness
1-7/8 in
Lower Hose Connection Outside Diameter
1-3/4 in
Overall Thickness
2 in
Mounting Width Center to Center
15 3/4 in
Top Hose Connection Outside Diameter
2 in
Core Width
18-1/4 in
Neck Height
3-1/4 in
Overall Width
18-3/4 in
Core Height
17-3/4 in
Overall Height
26 in

Details

Type
Radiator
Rows
3
Fins per Inch
8 in
Includes Pressure Cap
Included

Description

Specs: Radiator Overall Height: 26" Overall Width: 18 3/4" Core Height: 17 3/4" Core Width: 18 1/4" Core Thickness: 1 7/8" Rows: 3 Fins per Inch: 8 Neck Height: 3 1/4" Top Hose Connection Outside Diameter: 2" Lower Hose Connection Outside Diameter: 1 3/4" Copper core.Compatible with/Replacement For: Case/International Harvester - D89103Replacement for: Case/International Harvester - 580C Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.