Zoro Homepage

Radiator for Case International Tractor 7110 7120 Others - A190663

  • Mfr # 1706-6506

  • Zoro # G405745275


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Fins per Inch
8 in
Overall Thickness
3-1/2 in
Core Width
27-3/4 in
Neck Height
3/4 in
Overall Width
28 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6506
Zoro #
G405745275
UPC #
023899540013
Country of Origin
Turkey

Dimensions

Overall Thickness
3-1/2 in
Core Width
27-3/4 in
Neck Height
3/4 in
Overall Width
28 5/8 in
Top Hose Connection Outside Diameter
2-1/4 in
Core Height
26-1/4 in
Lower Hose Connection Outside Diameter
2-1/4 in
Core Thickness
3-7/8 in
Mounting Width Center to Center
21 in
Overall Height
32-1/8 in

Details

Fins per Inch
8 in
Includes Pressure Cap
Not Included
Rows
6
Type
Radiator

Description

Specs: Radiator Core Height: 26 1/4" Core Width: 27 3/4" Core Thickness: 3 7/8" Rows: 6 Fins per Inch: 8 W/o cap Notes: Only Ships Truck Freight Copper core.Compatible with/Replacement For: Case/International Harvester - A190663, X-A-A190663, X-HA190663Replacement for: Case/International Harvester - 7110; 7120; 7130; 7140; 7150; 7210; 7220; 7230; 7240; 7250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.