Zoro Homepage

Radiator For Case/International Harvester 580, Super E, 480, E, F A171080

  • Mfr # 1706-6533

  • Zoro # G905745386


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6533
Zoro #
G905745386
UPC #
023899540075
Country of Origin
Turkey

Description

Specs: Radiator Overall Height: 26 1/2"(w/neck) Overall Width: 21 1/8" Overall Side Frame Width: 5 1/2" Inlet: Outside Diameter: 1 3/4" Inlet: Inside Diameter: 1.64" Oulet: Outside Diameter: 2 1/4" Oulet: Inside Diameter: 2.05" Core Height: 19 1/2" Core Width: 19 7/8" Core Depth: 2 1/4" Fill Neck Height: .92" Mount: 23 3/4"CTC Rows: 3. Copper core.Compatible with/Replacement For: Case/International Harvester - A171080, A171356Replacement for: Case/International Harvester - 480E Indust/Const; 480ELL Indust/Const; 480F Indust/Const; 480FLL Indust/Const; 580SE Indust/Const; 584E Indust/Const; 585E Indust/Const; 586E Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.