Zoro Homepage

Radiator For Case/International Harvester A39344

  • Mfr # 1706-6535

  • Zoro # G305745313


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Mounting Width Center to Center
8 in
Overall Thickness
3-9/16 in
Core Thickness
2 in
Neck Height
1-5/8 in
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6535
Zoro #
G305745313
UPC #
023899540099
Country of Origin
Turkey

Dimensions

Mounting Width Center to Center
8 in
Overall Thickness
3-9/16 in
Core Thickness
2 in
Neck Height
1-5/8 in
Lower Hose Connection Outside Diameter
1-3/4 in
Core Height
17-1/2 in
Core Width
18 in
Top Hose Connection Outside Diameter
2 in

Details

Item
Radiator
Number of Rows
3
Fins per Inch
7

Description

Specs: Radiator Overall Height: 28 1/4"(w/neck) Overall Width: 18 9/16" Overall Side Frame Width: 3 9/16" Inlet: Outside Diameter: 2.02" Inlet: Inside Diameter: 1.86" Oulet: Outside Diameter: 1.75" Oulet: Inside Diameter: 1.65" Core Height: 17 1/2" Core Width: 18" Core Depth: 2" Fill Neck Height: 1.63", Mount: 8"CTC Rows: 3 Notes: W/O oil cooler, Only ships Truck Freight, Copper core.Compatible with/Replacement For: Case/International Harvester - A39344Replacement for: Case/International Harvester - 430CK Indust/Const; 480B Indust/Const; 480CK Indust/Const; 530CK Indust/Const; 580CK Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.