Zoro Homepage

Radiator For Case/International Harvester A39345

  • Mfr # 1706-6534

  • Zoro # G305745382


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Mounting Width Center to Center
8 1/16 in
Fins per Inch
8 in
Type
Radiator
Core Thickness
2 in
Includes Pressure Cap
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6534
Zoro #
G305745382
UPC #
023899540082
Country of Origin
Turkey

Dimensions

Mounting Width Center to Center
8 1/16 in
Core Thickness
2 in
Core Height
17-9/16 in
Top Hose Connection Outside Diameter
2 in
Overall Width
18-9/16 in
Core Width
18 in
Overall Thickness
3-9/16 in
Neck Height
1-3/4 in
Overall Height
28 5/8 in
Lower Hose Connection Outside Diameter
1-3/4 in

Details

Fins per Inch
8 in
Type
Radiator
Includes Pressure Cap
Included
Rows
3

Description

Specs: Radiator Overall Height: 28 5/8"(w/neck) Overall Width: 18 9/16" Overall Side Frame Width: 3 9/16" Inlet: Outside Diameter: 2.02" Inlet: Inside Diameter: 1.86" Oulet: Outside Diameter: 1.75" Oulet: Inside Diameter: 1.65" Core Height: 17 9/16" Core Width: 18" Core Depth: 2" Fill Neck Height: 1.75" Mount: 8 1/16"CTC Rows: 3 Notes: With oil cooler on Grill Side: 3/8"x 18 NPT, W/cooler-motor side ports, Copper core.Compatible with/Replacement For: Case/International Harvester - A39345Replacement for: Case/International Harvester - 530CK Indust/Const; 570 Indust/Const; 580B Indust/Const; 580CK Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.