Zoro Homepage

Radiator for Case/International Tractor 544 656 666 706 756 766

  • Mfr # 1706-6503

  • Zoro # G805745202


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Neck Height
2-3/4 in
Core Thickness
3-1/2 in
Core Width
19-5/8 in
Lower Hose Connection Outside Diameter
2 in
Overall Thickness
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-6503
Zoro #
G805745202
UPC #
23899539994
Country of Origin
Turkey

Dimensions

Neck Height
2-3/4 in
Core Thickness
3-1/2 in
Core Width
19-5/8 in
Lower Hose Connection Outside Diameter
2 in
Overall Thickness
3-1/4 in
Core Height
20-1/2 in
Top Hose Connection Outside Diameter
2 in

Details

Item
Radiator
Fins per Inch
9
Number of Rows
5

Description

Specs: Radiator Overall Height: 20 1/2" Overall Width: 19 3/4" Overall Thickness: 3 1/4" Rows: 5 Fins per Inch: 9 W/o cap. Copper core.Compatible with/Replacement For: Case/International Harvester - 378713R91, 378713R92, X-A-378713R92, X-HH378713Replacement for: Case/International Harvester - 2656 Indust/Const; 2706 Indust/Const; 2756 Indust/Const; 656; 706; 756

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.